Hamilton Gastight® Syringe, Large Hub Removable Needle, Blunt Tip, 500 µL, 22 G

Representative image only.
Hamilton Mfr # 81265 – Item # RK-07940-57
Gas- and liquid-tight up to 200 psi!
  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • Syringe offers 700 psi max pressure
  • 1 year warranty

PRODUCT OPTIONS

$148.81CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeRemovable Needle
  • Syringe Capacity (µL)500
  • Needle Tip Number3
  • Needle IncludedYes
  • Needle Tip Style90° blunt end
  • Needle Gauge22
  • Needle Length (in)2
  • MaterialSST, Borosilicate glass, PTFE
  • Outside Diameter (OD) (mm)7.75
  • DescriptionSyringe, Large Hub Removable Needle, Blunt Tip, 500 µL, 22 G
  • Warranty1 year
1 Year Warranty

Key Features

  • Syringes handle corrosive gases and liquids, radioactive materials, and sterile solutions—ideal for gas and liquid chromatography
  • Sample loss is negligible at pressures up to 200 psi
  • Needle point style 3 features a blunt needle point for use with HPLC injection valves and for sample pipetting
  • Syringe offers 700 psi max pressure
  • 1 year warranty

More About this Item

Hamilton® Gastight® syringes with removable needle use a threaded hub and PTFE sealing ferrule that can be tightened to compensate for wear. The syringes include a removable stainless steel needle, which is ideal when there is a risk of clogged needle.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat