This item is now discontinued. Please browse similar items

Haier HYC-118A(220V/50Hz) 4.2 Cu Ft 2-8℃ Glass Door Undercounter Pharmacy Refrigerator, 220 VAC, 50 Hz

Representative image only.
Haier Mfr # HYC-118A(220V/50Hz) – Item # RK-44260-35
Safe cold storage in a convenient undercounter size
  • Forced-air cooling with internal fan for maximum temperature uniformity and stability
  • Automatic defrost maintains optimum cooling capacity
  • Multiple alarm system for safe and reliable operation
  • 3 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)4.2
  • Refrigerator Capacity (Liters)118
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)46.4
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)8
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)20 17/64
  • Refrigerator Interior Height (in)24 51/64
  • Refrigerator Interior Depth (in)16 21/64
  • Refrigerator Interior Width (cm)51.5
  • Refrigerator Interior Height (cm)63
  • Refrigerator Interior Depth (cm)41.5
  • Exterior Width (in)23 1/2
  • Exterior Height (in)32 7/8
  • Exterior Depth (in)25
  • Exterior Width (cm)59.7
  • Exterior Height (cm)83.5
  • Exterior Depth (cm)63.5
  • Number of Doors1 Glass
  • Number of Shelves3
  • AlarmMultiple
  • DisplayLED
  • Power (VAC)220
  • Power (Hz)50
  • Power (amps)1.16
  • Power (watts)165
  • Description4.2 Cu Ft 2-8℃ Glass Door Undercounter Pharmacy Refrigerator, 220 VAC, 50 Hz
  • Warranty3 year
3 Year Warranty

Key Features

  • Forced-air cooling with internal fan for maximum temperature uniformity and stability
  • Automatic defrost maintains optimum cooling capacity
  • Multiple alarm system for safe and reliable operation
  • 3 year warranty

More About this Item

Designed to meet the demanding requirements of everyday use, these compact refrigerators incorporate the latest in cabinet, refrigeration, and temperature control features to provide energy efficient, safe, convenient, and reliable storage of temperature sensitive items in a variety of applications. A microprocessor controller has push button control and a digital temperature display. A complete temperature alarm system features an audible buzzer and visible flashing light that will alert for failure due to high or low temperature, sensor error, door ajar, or power failure. Available with either a glass or solid door each refrigerator has a bright interior LED, external port, and a safety lock to prevent unauthorized access.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat