This item is now discontinued. Please browse similar items

H-B Instrument B61893-1800 DURAC 85/91 Degree API ASTM 38H Hydrometer

Representative image only.
Cole-Parmer Mfr # B61893-1800 – Item # RK-90310-81
  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 3 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")6 2/5
  • Hydrometer FormPlain
  • API Range (Min) (°)85
  • API Range (Max) (°)91
  • Division0.1°
  • Accuracy±0.2°
  • ASTM number38H
  • Length (mm)163
  • Description 85/91 Degree API ASTM 38H Hydrometer
  • Warranty3 month
3 Month Warranty

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 3 month warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers, and have their scales affixed using a clear eposy for increased durability. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat