Cole-Parmer Safety -89 to 101 Degree API Combined Form Thermo-Hydrometer

Representative image only.
Cole-Parmer Item # RK-08299-91
  • NIST Traceable
  • Blue Spirit
  • Non-Mercury
  • Temperature of Standardization 60°F/60°F
  • Wax Paraffin and Steel Shot
  • Individually Serialized
  • 5 year warranty

PRODUCT OPTIONS

$105.79CAD / Each

$259.32 - $366.87CAD / Each

for an additional
$259.32CAD / Each
for an additional
$366.87CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Hydrometer FormCombined
  • API Range (Min) (°)89
  • API Range (Max) (°)101
  • Division0.1° API / 2°F
  • Length (mm)300
  • Min Temperature (° C)0
  • Max Temperature (° C)65.5556
  • Description-89/101 Degree API Combined Form Thermo-Hydrometer
  • Warranty5 years
5 Year Warranty

Key Features

  • NIST Traceable
  • Blue Spirit
  • Non-Mercury
  • Temperature of Standardization 60°F/60°F
  • Wax Paraffin and Steel Shot
  • Individually Serialized
  • 5 year warranty

More About this Item

These thermo-hydrometers feature non-mercury performance liquid and conform to the accuracy requirements for ASTM thermo-hydrometers. Each thermo-hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language NIST Traceable Statement of Accuracy. Made in the USA.

Equivalent to H-B Instrument 618230900.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat