This item is now discontinued. Please browse similar items

GW Instek GDS-310 Portable Digital Oscilloscope, 100 MHz, 2 channel

Representative image only.
GW Instek Mfr # GDS-310 – Item # RK-20050-04
Built-in digital multimeter works simultaneously with oscilloscope functions for a complete test and measurement instrument
  • Full touch panel, 7" (18 cm) LCD allows you to easily make waveform adjustments and set trigger conditions
  • Built-in engineering calculator and trend plot enable field analysis and debugging
  • Two input channels provide versatility
  • View results in either landscape or portrait orientation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)100
  • Channels2
  • Sample Rate (GS/s)1
  • Rise Time<3.5 nsec
  • Input Impedance1 MΩ ±2%, 16.5 pF
  • Record Length1,000,000 points per channel
  • Trigger TypesEdge, Pulse Width, Video, Alt
  • ConnectivityUSB 2.0, internal flash drive (120MB)
  • Coupling (Trigger System)AC, DC, HFR, LFR, NR
  • Operating Modes (Trigger System)Auto, Norm, Single Sequence, Force
  • Time Base (Horizontal Deflection)5 nsec/div to 100 sec/div
  • Display7”, 800 x 480 full-touch panel LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • BatteryRechargeable Li-polymer Battery (1)
  • Height (in)5 3/8
  • Width (in)9 1/2
  • Depth (in)2 3/8
  • Height (cm)13.65
  • Width (cm)24.13
  • Depth (cm)6.03
  • DescriptionPortable Digital Oscilloscope, 100 MHz, 2 channel
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Full touch panel, 7" (18 cm) LCD allows you to easily make waveform adjustments and set trigger conditions
  • Built-in engineering calculator and trend plot enable field analysis and debugging
  • Two input channels provide versatility
  • View results in either landscape or portrait orientation
  • 2 year warranty

More About this Item

The GDS-300 series (models 20050-03 through -05) feature a 50,000-count digital multimeter for greater resolution and memory depth of 5 million points per channel for expanded logging episodes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat