This item is now discontinued. Please browse similar items

GW Instek AFG-2025 Function Generator, 1 Ch., 25 MHz

Representative image only.
GW Instek Mfr # AFG-2025 – Item # RK-20050-57
Greatly expand your application ranges
  • Simultaneously displays amplitude, DC offset, and more on the 3.5” LCD
  • Adjustable duty cycle allows you to use units as a pulse generator to create pulse waveforms
  • Built-in frequency counter eliminates the need to purchase a separate frequency counter
  • Free downloadable software provides a powerful analysis tool
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Channels1
  • Max Frequency Range (MHz)25
  • Wave FormSine, Square, Ramp, Noise, Arbitrary Waveform
  • Vertical Resolution10 bits
  • Sample Rate20M samples/sec
  • Rise Time <25 nsec
  • ConnectivityUSB device
  • Display Type3.5\" TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)4 1/4
  • Width (in)10 1/2
  • Depth (in)11 1/2
  • DescriptionFunction Generator, 1 Ch., 25 MHz
  • Warranty2 Years
Two year warranty

Key Features

  • Simultaneously displays amplitude, DC offset, and more on the 3.5” LCD
  • Adjustable duty cycle allows you to use units as a pulse generator to create pulse waveforms
  • Built-in frequency counter eliminates the need to purchase a separate frequency counter
  • Free downloadable software provides a powerful analysis tool
  • 2 year warranty

More About this Item

Economical arbitrary function generators are an accurate signal source, designed to accommodate a wide range of applications typically for educational and basic industrial requirements. Up to 120 MSa/s sampling rate, 10-bit vertical resolution, and 4 k point waveform memory allow you to create the needed waveforms, point by point, through the intuitive user interface. Units feature a USB device interface for remote control and waveform editing through a computer. The free downloadable software lets you easily edit your complicated and irregular waveforms.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat