Cole-Parmer Essentials Graduated Sample Container, PP, 4 oz, Nonsterile; 500/PK

Representative image only.
Cole-Parmer Essentials Item # RK-06049-50
No more leaks--leakproof for better sampling
  • Easier sampling--graduated for measuring directly
  • Durable design--translucent, unbreakable, and chemical resistant
  • Includes sample identification labels
  • 2 year warranty

PRODUCT OPTIONS

$309.41CAD / Pkg of 500

BUY MORE & SAVE

  • 1-4$309.41CAD / Pkg of 500
  • 5-9$278.47CAD / Pkg of 500
  • 10+$247.53CAD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)118
  • Capacity (oz)4
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)20
  • Cap MaterialHDPE
  • Cap / Stopper Size58 mm
  • Cap ColorNatural
  • Bottle Colorsimi-transparent
  • AutoclavableYes
  • Special FeaturesNonsterile
  • Neck Inside Diameter (ID) (mm)6
  • Neck Inside Diameter (ID) (in)15/64
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.37
  • Overall Height (in)3
  • Overall Height (cm)7.48
  • DescriptionGraduated Sample Container, PP, 4 oz, Nonsterile
  • Warranty2 year
Two year warranty

Key Features

  • Easier sampling--graduated for measuring directly
  • Durable design--translucent, unbreakable, and chemical resistant
  • Includes sample identification labels
  • 2 year warranty

More About this Item

Graduated polypropylene (PP) containers are translucent, unbreakable, and chemical-resistant. Containers tolerate strong acids, alkalies, and most organic solvents. Full-turn screw thread lid provides leakproof seal. Choose from sterile or nonsterile versions; sterile containers are individually bagged.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat