This item is now discontinued. Please browse similar items

Global Specialties 105-1507 Var. AC Power Supply 0/150VAC @10A Var. Isolated W/Current Adjust

Representative image only.
Global Specialties Mfr # 105-1507 – Item # RK-20017-41
Variable isolated AC output from 0 to 150 VAC, continuous 10 AMP output current to a maximum of 1300 VAC
  • Variable isolated AC output from 0 to 150 VAC
  • Continuous 10 AMP output current to a maximum of 1300 VAC
  • Variable current adjust
  • Two parallel, three prong AC outlets allow the unit to be used for more than one load
  • Two 3.5 inch high analog meters: one monitors AC line or output voltage and the other displays output current or leakage
  • Leakage indicator and reset switch
  • Audible alarm to warn of ''hot'' chassis or shorts

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 150 VAC
  • Output Current10 A
  • DescriptionVar. AC Power Supply 0/150VAC @10A Var. Isolated W/Current Adjust

Key Features

  • Variable isolated AC output from 0 to 150 VAC
  • Continuous 10 AMP output current to a maximum of 1300 VAC
  • Variable current adjust
  • Two parallel, three prong AC outlets allow the unit to be used for more than one load
  • Two 3.5 inch high analog meters: one monitors AC line or output voltage and the other displays output current or leakage
  • Leakage indicator and reset switch
  • Audible alarm to warn of ''hot'' chassis or shorts

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat