This item is now discontinued. Please browse similar items

Glas-Col 100A O1153 Spherical Heating Mantle, 5000 ml Flask, 300W Upper/600W Lower; 230 V

Representative image only.
Glas-Col Mfr # 100A O1153 – Item # RK-36226-55
Get better heating with conforming flexible fabric
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)5000
  • MaterialFabric
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Distribution Of Watts Upper Half (watts)300
  • Distribution Of Watts Lower Half (watts)600
  • Power (VAC)230
  • Height (in)12.625
  • Width (in)12.625
  • Depth (in)10.75
  • DescriptionSpherical Heating Mantle, 5000 ml Flask, 300W Upper/600W Lower; 230 V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heating Mantles feature insulated glass fabric that conforms to unusual vessel shapes. Spherical heating mantles cover both top and bottom of one-, two-,or three-neck spherical flasks. Mantles are made from flexible fabrics for effective heating and protection of glass vessels. Wrap around zipper holds the mantle halves snugly together to prevent heat loss. Top split allow mantle removal without disturbing the glass vessels. Maximum heating temperature is 842°>F (450°>C). Mantles include detachable 4-ft, two wire-cord with locking connector. Mantles require a controlled electrical power source to prevent overheating.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat