George Ulanet 306-20"-1100W-230V Heat-O-Matic Immersion Heater, Long Rod , 20" L Heated Area, 1100 watts, 230 VAC

Representative image only.
George Ulanet Mfr # 306-20"-1100W-230V – Item # RK-03046-56
Heaters with dial temperature controller
  • Plastic handle offers secure grip
  • Pilot light indicates when heater is on
  • 6 Month Product / 12 Month Parts and Labor Warranty

PRODUCT OPTIONS

$500.22CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Drum MaterialStainless Steel 316
  • Immersion Depth (in)18 1/2
  • Heated Area18.5 in L
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Min TemperatureAmbient;Ambient
  • Plug TypeNo plug
  • Power (VAC)230
  • Power (watts)1100
  • DescriptionHeat-O-Matic Immersion Heater, Long Rod , 20\" L Heated Area, 1100 watts, 230 VAC
  • Warranty6 Month Product / 12 Month Parts and Labor

Key Features

  • Plastic handle offers secure grip
  • Pilot light indicates when heater is on
  • 6 Month Product / 12 Month Parts and Labor Warranty

More About this Item

Heaters with Dial Temperature Controller have a sensitivity of ±1°>F when liquid is stirred. Top-mounted pilot light indicates that heater is on. Choose from four styles "A" loop, "B" short rod, "C" flat, and "D" long rod which is the same as style "B" only longer. Heaters feature a plastic grip handle; and a 6-ft, three-wire cord, 115 VAC models have U.S. standard plug, 230 VAC models do not have a plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat