General Tools TS06 ToolSmart™Moisture Meter

Representative image only.
General Tools Mfr # TS06 – Item # RK-30009-16
Prevent mold by detecting leaks early
  • Measure moisture through built-in pins
  • Save and track readings on your phone with the ToolSmart app
  • Organize results by project for easy reporting
  • Audible high moisture alert
  • Protective pin cap doubles as a calibration checker
  • Auto power-off trigger save battery power
  • 1 year warranty

$76.91CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Moisture Range Wood Scale (Min) (%)5
  • Moisture Range Wood Scale (Max) (%)50
  • Moisture Range Non-Wood Scale (Min) (%)1.5
  • Moisture Range Non-Wood Scale (Max) (%)33
  • Moisture Accuracy±2%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Display TypeLCD, backlit
  • Battery1 9V (included)
  • Height (in)7 1/100
  • Width (in)2 49/64
  • Depth (in)1 21/32
  • DescriptionHandheld Wireless Digital Moisture Meter, Pin-Type, LCD
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

One 9 V battery.

Key Features

  • Measure moisture through built-in pins
  • Save and track readings on your phone with the ToolSmart app
  • Organize results by project for easy reporting
  • Audible high moisture alert
  • Protective pin cap doubles as a calibration checker
  • Auto power-off trigger save battery power
  • 1 year warranty

More About this Item

The ToolSmart digital pin-type moisture meter quickly determines the moisture level of wood and other building materials. It easily checks water damaged areas for the presence of moisture. The meter has an overall measurement range of 5 to 50% for wood and 1.5 to 33% for building materials.
View inspected area measurements on a backlit LCD or use your smartphone as a second screen for easier visibility by connecting to it wirelessly. Quickly save readings from the meter to your smartphone by using the free ToolSmart app. Readings can be tracked over time on your phone and placed onto pictures for quick and easy reference points.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat