General Tools TS03 ToolSmart™Video Inspection Camera

Representative image only.
General Tools Mfr # TS03 – Item # RK-30009-14
Record and display real-time videos/images wirelessly to your smartphone
  • Camera probe meets IP67 standard for water, oil, and dust resistance
  • Four adjustable LED lights on camera tip illuminates dimly lit areas
  • ToolSmart app makes storing and sharing images and videos easy
  • Narrow 8-mm camera head fits just about anywhere

$253.42CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Borescope typeFlexible obedient
  • Borescope Probe Head Dia (in)0.3125
  • Borescope Probe Head Dia (mm)8
  • Borescope Probe Length (ft)3.25
  • Borescope Probe length (m)1000
  • Borescope Light SourceFour white adjustable brightness LEDs
  • Min operating temperature (° F)32
  • Max operating temperature (° F)104
  • Min operating temperature (° C)0
  • Max operating temperature (° C)40
  • Display TypeColor LCD, 2.75" (6.9 cm)
  • Battery TypeFour AA batteries
  • Length (in)6.5
  • Height (in)3.5
  • Width (in)3.5
  • Length (cm)16.5
  • Height (cm)8.9
  • Width (cm)8.9
  • DescriptionVideo Inspection Camera, 640 x 480 pixels

Includes

Three snap-on probe tip accessories (45° mirror, pickup hook, and magnetic pickup) and four AA batteries.

Key Features

  • Camera probe meets IP67 standard for water, oil, and dust resistance
  • Four adjustable LED lights on camera tip illuminates dimly lit areas
  • ToolSmart app makes storing and sharing images and videos easy
  • Narrow 8-mm camera head fits just about anywhere

More About this Item

The ToolSmart video inspection camera makes hard-to-reach places more accessible with a flexible, 3.3-ft (1-m) camera-tipped probe. View inspected areas instantly on the color LCD monitor or use your smartphone as a second screen by connecting to it wirelessly. Images and videos can be quickly saved to your smartphone by using the ToolSmart app. Ideal for automotive, HVAC, and general inspection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat