General Tools TS01 ToolSmart™ Laser Distance Meter

Representative image only.
General Tools Mfr # TS01 – Item # RK-30009-12
Determine lengths, areas, and volumes—at the press of a button
  • Display distances in feet with decimal fraction or feet with fractional inches, inches, and meters
  • ToolSmart™ app even determines the amount of materials needed to complete the job
  • Add, subtract, and calculate length, area, and volumes—ideal for layout work
  • Units of measure: Feet with decimal fraction, feet with fractional inches, inches, and meters
  • Store up to 20 readings
  • Functions: Direct distance, addition/subtraction, continuous, indirect (triangulation) with two/three inputs, auto height, area/perimeter, and volume
  • 1 year warranty

$172.75CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)8
  • Min range (mm)200
  • Max range (ft)100
  • Max range (m)30
  • Accuracy±1/16\"
  • Accuracy (mm)±1.5
  • PowerTwo AAA batteries (included)/3000 readings
  • DescriptionTS01 ToolSmart™ Laser Distance Meter
  • Warranty1 year
1 Year WarrantyLaser Class II

Key Features

  • Display distances in feet with decimal fraction or feet with fractional inches, inches, and meters
  • ToolSmart™ app even determines the amount of materials needed to complete the job
  • Add, subtract, and calculate length, area, and volumes—ideal for layout work
  • Units of measure: Feet with decimal fraction, feet with fractional inches, inches, and meters
  • Store up to 20 readings
  • Functions: Direct distance, addition/subtraction, continuous, indirect (triangulation) with two/three inputs, auto height, area/perimeter, and volume
  • 1 year warranty

More About this Item

This laser distance meter is not a standard digital tape measure. Measure distances up to 100 feet with the press of a button, then send readings to the free ToolSmart app through your Bluetooth® enabled device. Add and subtract measurements to determine lengths, areas, and volumes. Calculate the exact amount of materials you'll need—paint, flooring, molding, and more. The app allows you to save multiple projects or rooms at a time—storing, sharing and organizing data has never been easier!

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat