This item is now discontinued. Please browse similar items

General Tools SAM800HI Digital Thermohygrometer Pen and Heat Index for Sports/Worker Safety

Representative image only.
General Tools Mfr # SAM800HI – Item # RK-37803-79
Ideal for monitoring environmental conditions within the workplace
  • Compact size allows for convenient storage
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)99
  • RH Accuracy±0.1% RH
  • RH Resolution (%)1%
  • Min Temperature (° F)32
  • Min Temperature (° C)-20
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Response Time60 seconds
  • Display TypeLCD
  • Battery1.5V Battery (1)
  • Height (in)1 27/32
  • Length (in)6 45/64
  • Depth (in)1/2
  • DescriptionDigital Thermohygrometer Pen and Heat Index for Sports/Worker Safety
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Compact size allows for convenient storage
  • 1 year warranty

More About this Item

Meters feature min/max memory with rest, data hold, degF/degC reading, and auto shutoff with low-battery indicator. A large LCD displays RH, temperature, dew point, and heat index readings. Audible alarm and visible danger icon indicate when the heat index is at a dangerous level.
.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat