General Tools MMD5NP General Tool MD5NP Seeker Pinless Moisture Meter

Representative image only.
General Tools Mfr # MMD5NP – Item # RK-37803-82
Ideal for measuring moisture content in wood and other construction materials
  • Moisture alarm with audio and on-screen icons indicates low, medium and high moisture levels
  • NOT recommended for brick and concrete
  • 1 year warranty

PRODUCT OPTIONS

$105.79CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypeMoisture level
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)99.9
  • Moisture Range Non-Wood Scale (Min) (%)0
  • Moisture Range Non-Wood Scale (Max) (%)56.5
  • Display TypeDigital
  • AlarmYes
  • Battery1 9V (included)
  • Height (in)5 3/4
  • Width (in)2 39/64
  • Length (in)3/4
  • DescriptionGeneral Tool MD5NP Seeker Pinless Moisture Meter
  • Warranty1 year
1 Year Warranty

Key Features

  • Moisture alarm with audio and on-screen icons indicates low, medium and high moisture levels
  • NOT recommended for brick and concrete
  • 1 year warranty

More About this Item

These meters measure moisture content in wood and other building materials. The LCD indicates a relative moisture reading in numeric digits from 0.0 to 99.9 and provides an audio/visual alarm that indicates three levels of moisture: low, medium, and high. Alarms are activated if the moisture measurements exceed predetermined set points. Other features include material selection switch, automatic calibration, hold function, low-battery indicator, and auto power-off.

Model MMD4E uses pins to measure moisture content on materials that require penetration to get a reliable reading.

Model MMD5NP permits noninvasive measurement of moisture content to a depth of ¾” (19 mm) below the surface of materials using pinless technology

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat