General Tools MM1E Moisture Meter with LED Bar Graph

Representative image only.
General Tools Mfr # MM1E – Item # RK-37800-13
A must-have tool for woodworking, building construction, and home inspection
  • Check for moisture in carpets and subflooring
  • Great for identifying leaks in roofs, floors, and walls
  • 10-LED dual-scale readout with separate High/Low indicators
  • 1 year warranty

PRODUCT OPTIONS

$68.22CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypeResistive
  • Moisture Range Non-Wood Scale (Min) (%)7
  • Moisture Range Non-Wood Scale (Max) (%)35
  • Moisture Accuracy±1 LED (about 1%)
  • Display TypeLED bar graph
  • Battery1 9V (included)
  • Height (in)6 1/2
  • Width (in)1
  • Depth (in)2 3/4
  • DescriptionMoisture Meter with LED Bar Graph
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Check for moisture in carpets and subflooring
  • Great for identifying leaks in roofs, floors, and walls
  • 10-LED dual-scale readout with separate High/Low indicators
  • 1 year warranty

More About this Item

Use this low-cost meter with pins for a surface moisture measurement in building materials such as wood, plaster, drywall, concrete, roofing, and insulation. A protective cap doubles as a calibration checker. Pins provide 3/8” (1 cm) penetration for testing soft materials such as soil, paper, or powders. Simply replace the pins when they wear out. Unit features full- and low-battery indicators.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat