General Tools DAF3012M 9-Parameter Mini Anemometer/Psychrometer with Compass and Memory

Representative image only.
General Tools Mfr # DAF3012M – Item # RK-68005-15
Measure outdoor conditions to ensure safety and limit exposure times
  • Store and recall up to 20 readings instantly
  • Displays air and windspeed readings in a choice of 5 imperial and metric units
  • Switch between °F and °C
  • 1 year warranty

$283.26CAD / Each

$450.86 - $558.41CAD / Each

for an additional
$450.86CAD / Each
for an additional
$558.41CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±(3% of reading + 40 ft/min or 0.2 m/s)
  • Min Temperature (° F)-4
  • Max Temperature (° F)158
  • Min Temperature (° C)-20
  • Max Temperature (° C)70
  • Temperature Accuracy±1.8°F (1°C) from 32 to 104°F (0 to 40°C); ±3.6°F (2°C) elsewhere
  • Temperature Resolution0.1°
  • Max RH (%)100
  • Min RH (%)0
  • RH Resolution1% RH
  • RH Accuracy±3% from 20 to 80%; ±5% elsewhere
  • Min Wind Chill (° F)-4
  • Max Wind Chill (° F)158
  • Min Wind Chill (° C)-20
  • Max Wind Chill (° C)70
  • Min Dew Point (° F)-67
  • Max Dew Point (° F)122
  • Min Dew Point (° C)-55
  • Max Dew Point (° C)50
  • Dew Point Resolution0.1°
  • Min Wet Bulb Temperature (° F)-31
  • Max Wet Bulb Temperature (° F)122
  • Min Wet Bulb Temperature (° C)-35
  • Max Wet Bulb Temperature (° C)50
  • Barometric Pressure Resolution0.1 kPa
  • Barometric Pressure Accuracy±0.2 kPa
  • Data Storage (samples)20 readings
  • Width (in)2
  • Height (in)7/8
  • Length (in)5 7/8
  • Battery1 CR2032 (included)
  • Description9-Parameter Mini Anemometer/Psychrometer with Compass and Memory
  • Warranty1 year
1 Year Warranty

Key Features

  • Store and recall up to 20 readings instantly
  • Displays air and windspeed readings in a choice of 5 imperial and metric units
  • Switch between °F and °C
  • 1 year warranty

More About this Item

Measure all of the following weather conditions:
• Barometric Pressure (BP)
• Wind Speed (wih Min, Max, Avg Values)
• Wind Direction
• Ambient Temperature
• Wind Chill Index (WCI)
• Relative Humidity (RH)
• Dew Point Temperature (DP)
• Wet Bulb Temperature (WB)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat