General Tools DTH3007Sd Humidity-Temperature Meter with Sd Card Data Logging

Representative image only.
General Tools Mfr # DTH3007SD – Item # RK-37803-68
Easily transfer data using an SD card from your meter to a PC
  • Four-function instrument measures humidity, dew point, wet-bulb and temperature
  • Adjustable datalogging sampling time settable from one second to one hour
  • Maximum and minimum readings can be recalled or stored for later use
  • Large backlit LCD
  • 1 year warranty

$809.63CAD / Each

$306.47 - $414.02CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)5
  • Max RH Range (%)95
  • RH Accuracy±3% of reading
  • RH Resolution (%)0.001
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (±0.8°C)
  • Temperature Resolution0.1°
  • Response Time1 second
  • Display TypeLCD
  • OutputSD card
  • Data LoggingYes
  • Battery6 AA (not included)
  • Height (in)6 31/32
  • Width (in)2 43/64
  • Depth (in)1 49/64
  • DescriptionHumidity-Temperature Meter with Sd Card Data Logging
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Four-function instrument measures humidity, dew point, wet-bulb and temperature
  • Adjustable datalogging sampling time settable from one second to one hour
  • Maximum and minimum readings can be recalled or stored for later use
  • Large backlit LCD
  • 1 year warranty

More About this Item

This thermohygrometer records data onto a standard SD memory card, instead of a built-in memory. The advantage of the data being stored on an SD card is when the memory is full the SD card can be simply exchanged out for unlimited data storage. The data is provided in Excel, allowing the user to easily analyze information without the need for additional software. The thermohygrometer has automatic temperature compensation for dew point, wet-bulb and thermocouple measurements. Meter accepts an optional type-K thermocouple for measuring surface temperature. User settable parameters include; date, time, sampling time, temperature unit of measure, comma or period decimal division and auto power off.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat