General Tools DSM8930 Digital Sound Level Meter with Bar Graph

Representative image only.
General Tools Mfr # DSM8930 – Item # RK-37800-01
Large LCD plus analog bar graph for easy viewing
  • Fast (125 msec) response time Analog output for chart recording
  • 1 year warranty

$125.53CAD / Each

$360.98 - $467.06CAD / Each

for an additional
$360.98CAD / Each
for an additional
$467.06CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)40
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy± 2 dB at 94 dB and 1 kHz
  • WeightingA frequency
  • Criterion Level100 Hz to 8.3 kHz
  • Exchange Rate125 msec
  • Meter ClassType 2
  • FunctionAutoranging, Min/max memory, Auto Power Off
  • ComplianceIEC651 Type 2, ANSI S1.4 Type 2, CE, RoHS
  • OutputAnalog 0 to 0.707 VAC
  • DisplayLCD with analog bar graph
  • Battery Type1 9V (included)
  • Height (in)8 1/10
  • Width (in)2 2/5
  • Depth (in)1 19/32
  • Height (cm)20.6
  • Width (cm)6.1
  • Depth (cm)4.1
  • DescriptionDigital Sound Level Meter with Bar Graph
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Fast (125 msec) response time Analog output for chart recording
  • 1 year warranty

More About this Item

Use this economical meter in automotive industry, construction sites, or anywhere you need to verify the sound level. Meter has 40 to 130 dB measuring range with "A" weighting and fast response time. "A" weighting and fast response time of 125 msec best simulates the human ear making it an effective way to ensure worker safety. Meter features min/max, low-battery indicator, and auto power-off after 20 minutes.
Compliance: ANSI S1.4 Type 2, IEC651 Type 2

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat