General Tools CIH20DL Data Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer

Representative image only.
General Tools Mfr # CIH20DL – Item # RK-30009-51
Versatility enhanced by wide airflow measurement range, ambient and infrared surface temperatures
  • Measures air flow volumes up to 2.5 million CFM (72,000 CMM)
  • Hot-wire sensor handles even the slightest 2 ft/min (0.6 m/min) air movement with ±3% accuracy
  • Five available air speed units: ft/min, m/sec, mph, km/hr and knots
  • Features 8:1 distance to target ratio and 0.95 fixed emissivity
  • 1 year warranty

$1,013.69CAD / Each

$450.86 - $558.41CAD / Each

for an additional
$450.86CAD / Each
for an additional
$558.41CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)7874
  • Min Air Velocity (ft/min)2
  • Air Velocity Resolution0.1 ft/min (0.01 m/s)
  • Max Air Volume (CFM)2542700
  • Min Air Volume (CFM)0
  • Volume Resolution0.01 CFM (0.001 m³/min)
  • Number Of Temperature Channels1
  • Temperature Accuracy±5.4°F (±3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Min IR Temperature (° F)-25
  • Min IR Temperature (° C)-32
  • Max IR Temperature (° F)999
  • Max IR Temperature (° C)537
  • Data LoggingYes
  • Data Storage (samples)9 readings internal memory; 20,000 readings via USB
  • Width (in)2 3/4
  • Height (in)1 9/16
  • Length (in)7 1/4
  • Battery1 9V (included)
  • Power (VAC)110 / 220
  • DescriptionData Logging Hot-Wire Anemometer with CFM/CMM and 8:1 IR Thermometer
  • Warranty1 year
1 Year Warranty

Key Features

  • Measures air flow volumes up to 2.5 million CFM (72,000 CMM)
  • Hot-wire sensor handles even the slightest 2 ft/min (0.6 m/min) air movement with ±3% accuracy
  • Five available air speed units: ft/min, m/sec, mph, km/hr and knots
  • Features 8:1 distance to target ratio and 0.95 fixed emissivity
  • 1 year warranty

More About this Item

This anemometer has a large backlit LCD that simultaneously displays three readings: air flow volume or speed plus ambient and remote surface temperatures. Ideal for measuring the volume and temperature of low-speed air flows.

Download data to PC with included USB cable and software. Software is compatible with Windows XP, Windows Vista, and Windows 7 (32/64 bit).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat