This item is now discontinued. Please browse similar items

GE General Eastern MMY30-R1A1G Industrial Dew Point Transmitter with Display

Representative image only.
GE General Eastern Mfr # MMY30"A"-R-1-A-1-G – Item # RK-37404-02
Rugged design for the harshest environments
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • Min Temperature (° F)-130
  • Min Temperature (° C)-90
  • Max Temperature (° F)50
  • Max Temperature (° C)10
  • Min Dew Point Range (° F)-130
  • Max Dew Point Range (° F)50
  • Min Dew Point Range (° C)-90
  • Max Dew Point Range (° C)10
  • Dew Point Accuracy±3.6°F (±2.0°C)
  • Response Time30 seconds
  • Display TypeLCD
  • Output4-20mA
  • Power (VDC)24
  • Height (in)6 5/8
  • Diameter (in)4 7/16
  • DescriptionIndustrial Dew Point Transmitter with Display
  • Warranty1 year
1 Year WarrantyIP 66 Rated

Key Features

  • 1 year warranty

More About this Item

Transmitters features microprocessor-controlled measurements of dew point, ppm of volume (ppmv) at line, or atmospheric pressure for control of desiccant air dryers. Analyzer head is epoxy-coated cast aluminum, meeting NEMA 4X and IP66 requirements. Mount unit indoors or outdoors.
Models with an integral display provide local indication of process variables and on-site setup via touch pad. All models have simple, two-wire connections to connect with 4 to 20 mA output devices for data display, storage, and/or analysis. Fast-response, aluminum oxide capacitance sensing element is contained in the analyzer head. The process connection is 1/2" NPT(M).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat