This item is now discontinued. We recommend the following as suggested replacements: RK-26072-00

GE Druck UPS-III Current Loop Calibrator

Representative image only.
GE Druck Mfr # UPS-III – Item # RK-26074-05
Lightweight compact design fits in your shirt pocket
  • Adjustable resolution and display contrast provide added flexibility
    Accuracy of ±0.01% of reading
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Max Source mA (mA)24
  • Temperature Resolution (° F)1
  • Operating Temperature Range14 to 122°F (-10 to 50°C)
  • Pressure Resolution0.001
  • Display Type5-digit graphic LCD
  • Width (in)5
  • Height (in)1
  • Length (in)3
  • Batteries4 x AA batteries
  • DescriptionCurrent Loop Calibrator
  • Warranty1 Year
1 Year Warranty

Key Features

  • Adjustable resolution and display contrast provide added flexibility
    Accuracy of ±0.01% of reading
  • 1 year warranty

More About this Item

This loop calibrator is an essential tool for loop testing, instrument maintenance and valve set-up. The easy to read display with menu-driven interface is easier to use than traditional knobs, multifunction keys and switches featured on most loop calibrators. An internal 24 volt loop supply is available in both measure and source, and will convert mA to % flow unlike many other loop calibrators. Outputs have adjustable rates (1 to 599 s) for single-handed loop testing, valve set-up, and slew rate checks. Unit is Hart® compatible as an internal 235Ω loop resistor is menu selectable. This calibrator can maintain a 4 to 1 calibration ratio with the latest instrumentation and the “Fast Set” output feature allows you to set values within 0.001 mA using the arrow keys. In valve mode seating can be checked and the positioner set at 3.8, 4, 4.2, 12, 19, 20, and 21. Calibrations can be performed in heavy industrial environments as this unit is EMC compliant to EN 61326-1.
What’s included: One set of test leads, four 1.5 V AA batteries, carrying case, and instruction manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat