This item is now discontinued. Please browse similar items

GE Druck PV411A-HA Four In One Hand Pump KIT, 10,000 PSI

Representative image only.
GE Druck Mfr # PV411A-HA – Item # RK-68974-38
Hand pump offers four types of field-proven pressure and vacuum generation
  • Hydraulic pressure to 10,000 psi
  • Pneumatic pressure to 600 psi
  • Vacuum to 28.5" Hg
  • Inches H2O pressure generation
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure10000 psi hydraulic or 600 psi pneumatic
  • Min Pressure0 psi hydraulic/pneumatic; 28.5 inHg
  • DescriptionFour In One Hand Pump KIT, 10,000 PSI
  • Warranty18 Months
18 Month Warranty

Key Features

  • Hydraulic pressure to 10,000 psi
  • Pneumatic pressure to 600 psi
  • Vacuum to 28.5" Hg
  • Inches H2O pressure generation
  • 18 month warranty

More About this Item

The unique vacuum priming function of this pump removes trapped air during hydraulic operation. High pressure generation is accomplished with the volume adjuster eliminating the effort associated with conventional pumps. The hydraulic mode is designed to operate with distilled water and/or high viscocity mineral oil.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat