This item is now discontinued. Please browse similar items

GE Druck PM 620 07G Pressure Module -14.5 to 30 psi, gauge type

Representative image only.
GE Druck Mfr # IPM620-07G – Item # RK-23001-06
Pressure ranges available from 10 inH2O to 15000 psi
  • Fully interchangeable with no need for set-up or calibration
  • Simple screw fit – no tools required
  • Ranges from 25 mbar to 1000 bar (10 inH2O to 15000 psi)
  • Accuracy from 0.005% FS
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Operating Temperature Range-10 to 50°C (14 to 122°F)
  • Max Pressure14.5 psi
  • Min Pressure­14.5 psi
  • Pressure Accuracy0.025% FS
  • DescriptionPressure Module -14.5 to 30 psi, gauge type
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Fully interchangeable with no need for set-up or calibration
  • Simple screw fit – no tools required
  • Ranges from 25 mbar to 1000 bar (10 inH2O to 15000 psi)
  • Accuracy from 0.005% FS
  • 1 year warranty

More About this Item

The PM 620 is the latest development in digital output sensor technology incorporating a number of key innovations to allow pressure re-ranging of compatible equipment. A simple screw fit makes both the pressure and electrical connections without the need for tools, sealing tape, cables or plugs and digital characterization allows interchangeability without set-up or calibration. The modules can be changed in a few seconds to re-range an instrument at a fraction of the cost of a new one. The pressure modules can be used in conjunction with the relevant pneumatic or hydraulic pressure stations and the DPI 620 multifunction calibrator to form an integrated pressure calibrator for test and calibration of pressure instruments including transmitters, transducers, switches, gauges, and indicators.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat