This item is now discontinued. Please browse similar items

GE Druck I1001-IPS2-300 Precision Indicator IPS2-300

Representative image only.
GE Druck Mfr # I1001-IPS2-300PSIG – Item # RK-16105-51
Fast, flexible and economical solution to precision pressure measurement for monitoring, test and calibration applications
  • Pressure ranges up to 15,000 psi gauge and absolute
  • Selectable precision to 0.01% FS
  • Barometric module option with 0.001450 precision
  • High resolution touch screen operation with intuitive icon driven menu
  • RS232, IEEE and USB as standard
  • 28 selectable pressure units
  • Long term stability up to 0.01% reading per year
  • Negative gauge calibration included as standard
  • Range expansion via connections for one or two IDOS external pressure modules
  • Switch test with analog O/P, volt free contact, leak test, and aeronautical options are avialable (factory set at time of order)

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure300 psig
  • Display Type1/4 VGA wide format, 4.3\" color graphics LCD with touch screen
  • Display Update Rate2 times per second
  • OutputRS-232, USB, IEEE-488, SCPI, DPI141, DPI142, DPI150, and DPI145 emulation
  • ConnectionsG1/8 female (supplied with 1/8\" NPT(F) adapters; others available upon request)
  • Width (in)3 1/2
  • Height (in)9 51/64
  • Length (in)8 39/64
  • Width (cm)8.8
  • Height (cm)25
  • Length (cm)21.8
  • Power (VAC)90 to 260
  • Power (Hz)47 to 63
  • DescriptionPrecision Indicator IPS2-300

Key Features

  • Pressure ranges up to 15,000 psi gauge and absolute
  • Selectable precision to 0.01% FS
  • Barometric module option with 0.001450 precision
  • High resolution touch screen operation with intuitive icon driven menu
  • RS232, IEEE and USB as standard
  • 28 selectable pressure units
  • Long term stability up to 0.01% reading per year
  • Negative gauge calibration included as standard
  • Range expansion via connections for one or two IDOS external pressure modules
  • Switch test with analog O/P, volt free contact, leak test, and aeronautical options are avialable (factory set at time of order)

More About this Item

This precision pressure indicator brings together the latest measurement technology from GE to offer an elegant, fast, flexible and economical solution to pressure measurement for monitoring, test and calibration applications. PACE employs digitally characterized pressure sensors which offer the quality, stability, higher bandwidth and precision associated with this latest generation of piezo-resistive and resonant devices.

The PACE1000 offers a wide choice of standard pressure ranges to ensure that PACE can accommodate specification and budget requirements. The instrument is a high precision single, dual or three channel pressure indicator designed as a pressure reference for test and calibration of other pressure devices such as pressure transducers, transmitters, analogue gauges, pressure switches and pressure relief/burst devices, along with other pressure instruments such as portable calibrators. The PACE1000 offers data logging and the latest in digital communication making the it an ideal choice for pressure monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat