Display Type4 3/8\" (110 mm) diagnal, 480 x 800 pixels, color LCD with touch-screen
OutputUSB Type A, USB Type Mini B, WiFi IEEE 802.11g, Bluetooth
Width (in)4 1/2
Height (in)1 3/4
Length (in)7 1/4
Width (cm)11.4
Height (cm)4.2
Length (cm)18.3
BatteriesRechargeable Li-ion battery
Battery lifeMeasure functions (CH1): approx. 12 hours continuous. Dual Function, mA measure (CH2): approx. 7 hours (24 V Source at 12 mA)
DescriptionMultifuction Calibrator and HART Communicator
Warranty1 Year
Key Features
Multifunction capabilities including electrical, frequency, temperature, and pressure
Simplifies training and improves safety
Reduces cost of ownership
Smartphone-like user interface with touch screen
Dashboard menu to quickly launch applications
Single-touch task menu for common devices such as pressure and temperature transmitters
Fully interchangeable with first generation DPI 620 components like pressure stations, pressure modules, and accessories
Complete HART communicator included
1 year warranty
More About this Item
The DPI 620 Genii advanced modular calibrator can measure and source mA, mV, V, Ohms, frequency and a variety of RTDs and T/Cs. It provides an isolated 24 V loop power supply to energize devices and control loops, and a stabilized DC voltage supply for ratio metric transducers. The DPI 620G model includes a HART digital configurator for setup and calibration adjustment of HART devices. DPI 620 FF model has all the functionality of the DPI 620 plus Foundation Fieldbus communications. If pressure generation is required, the calibrator and pressure module can be attached to one of three pressure generation stations, to form a fully integrated pressure calibrator of unparalleled performance. Each pressure station is designed for stand-alone operation as a pressure generator and can replace conventional hand pumps to provide greater efficiency, ease of use and significantly reduce the risk of repetitive strain injuries. They can also be used on the workbench as comparators. The pressure modules can be used in conjunction with the relevant pneumatic or hydraulic pressure station and the multifunction calibrator to form an integrated pressure calibrator for test and calibration of pressure instruments including transmitters, transducers, switches, gauges, indicators and recorders. Alternatively, the modules can be combined with the pressure station by module carrier MC 620, which adds a dual channel pressure measurement capability that can be re-ranged in seconds.
The DPI 620G advanced modular calibrator with HART communicator can measure and source mA, mV, V, Ohms, frequency and a variety of RTDs and T/Cs. It provides an isolated 24 V loop power supply to energize devices and control loops, and a stabilized DC voltage supply for ratio metric transducers. A HART digital configurator is provided for setup and calibration adjustment of HART devices.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.