This item is now discontinued. Please browse similar items

Gast Dry rotary vane vacuum pump, 4.5 cfm, 115 VAC

Representative image only.
Gast Mfr # 0523-V542AQ-G588NDX – Item # RK-07055-60
  • Pumps require little maintenance and reduce risk of contamination.
  • Ideal for use in low-pressure or high-capacity applications.
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsCast Iron, Aluminum, Carbon Graphite
  • Free-Air Capacity (CFM)4.5
  • Free-Air Capacity (LPM)127
  • Free-Air Capacity (LPH)7620
  • Max Flow Rate (CFM)4.66
  • Max Flow Rate (Liters/min)133
  • Max Vacuum (in Hg)26
  • Max Vacuum (mbar)132.9
  • Max Vacuum (mm Hg)99.6
  • Max Vacuum (torr)99.6
  • Port Size1/4\" NPT(F); one 1/4\" to 3/8\" barbed adapter included
  • Max Temperature (° F)100
  • Max Temperature (° C)38
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)7.0
  • Power (Hz)50/60
  • Motor Typeopen drip-proof
  • Height (in)6.5625
  • Width (in)5.625
  • Length (in)11.625
  • Height (cm)16.69
  • Width (cm)14.29
  • Length (cm)29.53
  • Height (mm)166.9
  • Width (mm)142.9
  • Length (mm)166.9
  • Motor hp1/3
  • DescriptionDry rotary vane vacuum pump, 4.5 cfm, 115 VAC
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Key Features

  • Pumps require little maintenance and reduce risk of contamination.
  • Ideal for use in low-pressure or high-capacity applications.
  • 1 year warranty

More About this Item

Pumps include vacuum gauge, filter, carrying handle, and a 6-ft cord (the 115 VAC models include a U.S. standard plug).

*Intermittent duty is 10 minutes or less on and 10 minutes or more off.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat