This item is now discontinued. We recommend the following as suggested replacements: RK-10508-51

Fowler 54-520-680 IP65 Mini Electronic Indicator; 0-0.5"/0-12.5mm

Representative image only.
Fowler Mfr # 54-520-680-2 – Item # RK-97153-10
Dial indicators provide high accuracy for all measurement applications
  • Conform to ISO Standard American Gauge Design (AGD) Group 2
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)0.5
  • Min range (mm)0
  • Max range (mm)12.5
  • Resolution0.00005 in
  • Accuracy±0.0008 in
  • DescriptionIP65 Mini Electronic Indicator; 0-0.5\"/0-12.5mm
  • Warranty5 Years
5 Year WarrantyIP54 Rated

Key Features

  • Conform to ISO Standard American Gauge Design (AGD) Group 2
  • 5 year warranty

More About this Item

Electronic mini indicator features IP54 rating for water, coolant, and oil resistance. Indicator has preset and hold features, dual measuring references, direct inch/metric conversion, and a large, high contrast LCD.
What's included: battery and carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat