Fowler 54-225-456 Electronic Depth Gauge/Micrometer; 0 to 6"

Representative image only.

Fowler 54-225-456 Electronic Depth Gauge/Micrometer; 0 to 6"

Fowler | Mfr: 542254560| Item: 9715120

Precision depth measurement to 22"

$783.84CAD / Each

for an additional
$281.05CAD / Each
for an additional
$157.28CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$783.84CAD / Each

Buy It Together

Current Item

Fowler 54-225-456 Electronic Depth Gauge/Micrometer; 0 to 6"
Fowler 54-225-456 Electronic Depth Gauge/Micrometer; 0 to 6"
9715120

$783.84CAD / Each
+ =
Total Price 941.12 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these gauges for measuring the depth of small holes and fabricated articles with grooved or elevated surfaces. Reliable, high accuracy depth measurements in micrometer or gauge style.

IP54 water resistant; auto off, direct RS-232 output; surface hardened, ground and micro lapped; locking clamp; friction thimble; furnished in shop-hardened case; 4" base

1 Year WarrantyIP54 Rated
Specifications
  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.00005 in
  • Accuracy±0.0003 in
  • Accuracy (mm)±0.005
  • DescriptionElectronic Depth Gauge/Micrometer; 0 to 6"
  • Warranty1 year
Reviews
Q&A