This item is now discontinued. We recommend the following as suggested replacements: RK-97152-01

Fowler 52-224-001 Digital Outside Micrometer, 0-1" Range, 0.0001" Graduation

Representative image only.
Fowler Mfr # 52-224-001 – Item # RK-97231-51
Rugged, built-to-last design
  • Digit display has 0.001" graduation intervals
  • Vernier scale has 0.0001" graduation intervals
  • Diameter of measuring faces is 2.56"
  • Quick, easy zero adjustment on sleeve
  • Positive locking nut on spindle
  • Ratchet stop applies constant force for repeatability between users
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)1
  • Min range (mm)0
  • Max range (mm)25
  • Resolution0.0001 in
  • Accuracy±0.00016\"
  • Accuracy (mm)±0.004
  • DescriptionMechanical Digital Micrometer - 0.0001 in/0.002 mm
  • Warranty1 year
1 Year Warranty

Includes

Storage case and wrench for calibration.

Key Features

  • Digit display has 0.001" graduation intervals
  • Vernier scale has 0.0001" graduation intervals
  • Diameter of measuring faces is 2.56"
  • Quick, easy zero adjustment on sleeve
  • Positive locking nut on spindle
  • Ratchet stop applies constant force for repeatability between users
  • 1 year warranty

More About this Item

These economical digit counter micrometers are fast and easy-to-use. They feature clear, easy-to-read numbers on a digital counter. Digit display has 0.001" graduation intervals and Vernier scale has 0.0001" graduation intervals for precise readings. Hardened and precision-ground anvil and spindle have micro-lapped carbide measuring faces. Hardened, ground and lapped spindle thread provides smooth movement, accuracy, and long life.

Measurement accuracy of ±0.0016"

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat