Fowler 52-125-006-1 Dial/Analog Depth Gauge; 0 to 22"

Representative image only.

Fowler 52-125-006-1 Dial/Analog Depth Gauge; 0 to 22"

Fowler | Mfr: 52-125-006-1| Item: 9715130

Precision depth measurement to 22"

$554.36CAD / Each

for an additional
$157.28CAD / Each
for an additional
$281.05CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$554.36CAD / Each

Buy It Together

Current Item

Fowler 52-125-006-1 Dial/Analog Depth Gauge; 0 to 22"
Fowler 52-125-006-1 Dial/Analog Depth Gauge; 0 to 22"
9715130

$554.36CAD / Each
+ =
Total Price 711.64 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Use these gauges for measuring the depth of small holes and fabricated articles with grooved or elevated surfaces. Reliable, high accuracy depth measurements in micrometer or gauge style.

0 to 1" indicator with 0.100" per revolution dial; surface hardened, ground and micro lapped; 2 extra points for groove measurements (one 0.175" dia x 1" L and one needle point 1" L); connect rods for 22" length; furnished in shop-hardened case; 4" base

1 Year Warranty
Specifications
  • Min range (in)0
  • Max range (in)22
  • Resolution0.001 in
  • Accuracy±0.001 in
  • DescriptionDial/Analog Depth Gauge; 0 to 22"
  • Warranty1 Year
Reviews
Q&A