FMI QD2 Series Q single head fixed-speed enclosed, fan-cooled (TEFC) drive, 1725 spm, 220 VAC

Representative image only.
FMI Mfr # QD2 – Item # RK-07104-15
No valves to clog or wear out

PRODUCT OPTIONS

$1,704.71CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (Strokes/min)1725
  • Max Pressure (PSI)100
  • Motor TypeTEFC
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (amps)1.25
  • Power CordCord only
  • Accuracy±1%
  • Max Temperature (° F)104
  • Min Temperature (° F)39
  • Max Temperature (° C)40
  • Min Temperature (° C)4
  • Duty Cycle ContinuousYes
  • Height (in)4.8125
  • Width (cm)13.7
  • Length (in)9.8125
  • Height (cm)12.2
  • Width (in)5.4062
  • Length (cm)24.9
  • Motor hp1/25
  • DescriptionSeries Q single head fixed-speed enclosed, fan-cooled (TEFC) drive, 1725 spm, 220 VAC

More About this Item

Series Q drives are interchangeable with Series Q pump heads. These fixed-speed AC drives feature a TEFC motor. Pedestal drive model 07104-40 is for chain-, belt-, or shaft-coupling to rotating machine elements or to your motor. Build your own pump systems using interchangeable heads, drives, and accessories. Pump heads sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat