Fluke TL81A Deluxe Electronic Test Lead Set with case

Representative image only.
Fluke Mfr # TL81A – Item # RK-26002-96
High performance at an economical price
  • The TL81 kit consists of a quadfold nylon pouch containing two each (one black and one red) of the following items:
  • One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures
  • Insulated alligator clip rated up to 5A
  • Insulated probe tip extender rated up to 3A
  • Modular test probe with banana connector in the handle, rated up to 10A
  • Modular hook-style clip test lead with banana connector, rated up to 5A
  • Modular pinch-style clip test lead with banana connector, rated up to 5A
  • Modular alligator clip with banana connector, rated up to 5A
  • Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers
  • Bare spade lug with banana connector, rated up to 10A
  • CAT III 300V
  • Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors
  • UL approved
  • One year warranty

PRODUCT OPTIONS

$319.71CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDeluxe Electronic Test Lead Set with case
  • Warranty1 Year
1 Year Warranty

Key Features

  • The TL81 kit consists of a quadfold nylon pouch containing two each (one black and one red) of the following items:
  • One meter long test lead with a safety shrouded, right angle banana connector on one end and a stainless steel test probe on the other end, rated up to 10A. Silicone-insulated leads have superior flexibility in cold temperatures and resistance to high temperatures
  • Insulated alligator clip rated up to 5A
  • Insulated probe tip extender rated up to 3A
  • Modular test probe with banana connector in the handle, rated up to 10A
  • Modular hook-style clip test lead with banana connector, rated up to 5A
  • Modular pinch-style clip test lead with banana connector, rated up to 5A
  • Modular alligator clip with banana connector, rated up to 5A
  • Slide-on IC probe tip adapter (rated up to 3A) and test lead couplers
  • Bare spade lug with banana connector, rated up to 10A
  • CAT III 300V
  • Compatible with Fluke and other multimeters that accept safety shrouded, standard diameter banana connectors
  • UL approved
  • One year warranty

More About this Item

Various test leads are available to suit your application.

Available for sale in the United States and Canada only.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat