This item is now discontinued. Please browse similar items

Fluke TiS Performance Series Thermal Imager (80 x 60)

Representative image only.
Fluke Mfr # FLK-TIS10 9HZ – Item # RK-39749-29
Built for performance with features that help you easily and quickly identify problems
  • Built for performance with features that help you easily and quickly identify problems
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution4,800
  • Detector Size80 x 60
  • Detector Speed (Hz)9
  • Field Of View (FOV)33.4° x 25.1°
  • Min Temperature (° F)-4
  • Max Temperature (° F)662
  • Min Temperature (° C)-20
  • Max Temperature (° C)350
  • Accuracy±2% or 2°C, whichever is greater
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.27
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.15
  • Focus TypeFixed
  • Min Focus Distance (m)0.45
  • Min Focus Distance (in)18
  • Palette SelectionIron, Blue-Red, Gray
  • Measurement ModeSpot, Area, Min/Max
  • Image ModesThermal, Visual, Fusion
  • Enhanced Spectral ImagingYes
  • Visible Light Camera Resolution (Pixels)5 M
  • EmissivityAdjustable
  • Memory Storage Type.jpg, .bmp, .is2
  • Software IncludedYes
  • Display TypeLCD, 320 x 240
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life> 4 hours continuous
  • BatteryLi-ion
  • Height (in)10 1/2
  • Width (in)5 45/64
  • Length (in)4
  • DescriptionPerformance Series Thermal Imager (80 x 60)
  • Warranty2 year
Two year warrantyCanadian Standards AssociationUL Listed.

Key Features

  • Built for performance with features that help you easily and quickly identify problems
  • 2 year warranty

More About this Item

The TiS Performance Series thermal imagers are fully radiometric. They measure and store temperatures at every point in the image. IR-Fusion® technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image, indicating where a problem exists. Designed to withstand a 6.5-ft (2-m) drop.

These imagers come standard with a Wi-Fi connection. To activate the Wi-Fi function, simply download the Fluke Viewer app to your Apple® mobile device and link to your thermal imager. Then transfer images to your mobile device for further analysis, creating reports, and e-mailing results. A Bluetooth® connection is also standard on the TiS40 model and above. You can link the camera to your existing Bluetooth® headset (not included), allowing for record notes to be added to an image.

Fast and convenient menu navigation using either rugged touch screen or optimized tactile buttons. All data is stored in the 4 GB internal memory or on a removable 4 GB micro SD memory card. Additional imager features include large built-in camera lens cover and SmartView® software. SmartView software is a powerful modular suite of software tools for viewing, annotating, editing, and analyzing infrared images.

Fluke Connect® with ShareLive video™—make the best decisions faster than ever before by viewing all temperature, mechanical, electrical and vibration measurements for each equipment asset in one place. Get started saving time and increasing your productivity. Fluke Connect with ShareLive video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect mobile app is available for Android™ and iOS and works with over 20 different Fluke products.

TiS10 thermal imager features
• Temperature range: –4 to 486°F (–20 to 250°C)
• Resolution: 80 x 60 (4800 pixels)
• Field of view (FOV): 35.7° x 26.8°
• Thermal sensitivity: <0.15°C
• Distance-to-spot: 128:1
• 5 megapixel digital visible light camera with lamp
• 3.5" Color touch screen with selectable on-screen viewing modes
• Wi-Fi app connectivity
• Thermal fusion to blend IR with visible light images
• Fixed focus, minimum focus distance 1.5 ft (0.45 m)
• Adjustable emissivity
• Field-changeable, rechargeable batteries with charge level indicators
• User-friendly touch screen controls

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat