DC Current Accuracy±1% ± (1% of Ishort ± 9 mA); ±1% ± (1% of Ishort ± 0.09 A)
Memory99 records
Battery TypeRechargeable lithium battery
Power (VAC)110 / 220
Length (in)10 1/8
Height (in)2 1/4
Width (in)6 1/8
Description12 Amp Solar Power Analyzer
Warranty1 Year
Key Features
I-V Curve test for solar cell
Maximum solar power (Pmax) search by auto-scan (60V,12A)
Maximum voltage (Vmaxp) at Pmax
Maximum current (Imaxp) at Pmax
Voltage at open circuit (Vopen)
Current at short circuit (Ishort)
I-V curve with cursor
Data logging function to analyze solar power characteristics over a period of time
Efficiency (%) calculation of solar panel
Scan delay setting (0 to 3000 mS)
Solar panel area setting (0.001 m2 to 9999 m2)
Standard light source setting (10 W/m2 to 1000 W/m2)
Minimum power setting for alarm function and built-in calendar clock
Rechargeable lithium battery with built-in charging circuit
Optical USB cable for PC
1 year warranty
More About this Item
This solar analyzer is a vital instrument in the manufacturing, installation, and maintenance of solar panels and used for determining proper inverter sizes, optimum power output position of panels, and in identifying broken or worn out cells. The portable design of this analyzer allows solar panel manufacturers to test the characteristics of panels in the production line - ensuring quality control before shipment. Installation engineers can easily test samples of solar panels in the field to verify the quality of the solar panels during installation. Unit monitors the voltage and current under actual operating conditions (in the morning, at noon, and in the afternoon) in order to design the optimal charging system allowing the solar power to be absorbed and stored in the battery. In addition, stored data can be used to help verify the optimal angle of the solar panels, to design an automated angle adjustment system, or even to select an optimal angle for a fixed angle installation. The intuitive menu driven interface makes set up, programming, and operation simple. Unit features a rugged design that is ideal for use on the production floor as well as out in the field.
REVIEWS
Q&A
CUSTOMER SUPPORT
Need Help with this product?
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.