This item is now discontinued. Please browse similar items

Fluke PTi120 Pocket Thermal Imager, 120 x 90, 10800 Pixels

Representative image only.
Fluke Mfr # FLK-PTI120 9HZ – Item # RK-39749-59
Get professional-grade thermal images from pocket-size camera
  • Captures thermal measurements from -4 to 302°F (-20 to 150°C)
  • Eliminates hours of sorting images with Connect® Asset Tagging
  • Large 3.5” display with touch-screen interface
  • Offers six color palettes
  • Rugged—withstands a drop from 3-ft (1 m)
  • Durable IP54-rated housing stands up to dirt and water
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution10800
  • Distance To Target Size Ratio (D:S)130:1
  • Detector Size120 x 90
  • Detector Speed (Hz)9
  • Field Of View (FOV)50° H x 38° V
  • Min Temperature (° F)-4
  • Max Temperature (° F)302
  • Min Temperature (° C)-20
  • Max Temperature (° C)150
  • Accuracy±2°C or ±2% at 0°C higher
  • Focus TypeFixed
  • Min Focus Distance (m)0.228
  • Min Focus Distance (in)0.75
  • Palette SelectionIronbow, blue-red, high contrast, amber, hot metal, and grayscale
  • Measurement ModeInfrared, visual
  • Image ModesNopn-radiometric (jpg), fully radiometric
  • Camera IncludedYes
  • Data OutputUSB, WiFi
  • Memory Storage TypeInternal flash memory
  • Memory Capacity2 GB
  • Software IncludedYes with free download
  • Display TypeLCD
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life≥2 hrs continuous (without WiFi)
  • BatteryRechargeable lithium ion
  • Height (in)3 1/2
  • Width (in)5
  • Length (in)1
  • DescriptionPocket Thermal Imager, 120 x 90, 10800 Pixels
  • Warranty2 year
Two year warrantyConformite EuropeenneIP54 Rated

Includes

UBS cable, carrying case, adjustable lanyard, and internal rechargeable lithium ion battery.

Key Features

  • Captures thermal measurements from -4 to 302°F (-20 to 150°C)
  • Eliminates hours of sorting images with Connect® Asset Tagging
  • Large 3.5” display with touch-screen interface
  • Offers six color palettes
  • Rugged—withstands a drop from 3-ft (1 m)
  • Durable IP54-rated housing stands up to dirt and water
  • 2 year warranty

More About this Item

Small enough to comfortably carry in your pocket every day, the PTi120 pocket thermal imager is designed to survive a 3-ft (1-m) drop and meets IP dust/splashproof standards. Fully radiometric, the thermal imager allows you to quickly scan for trouble spots and provides measurement data to the pixel with 120 x 90 infrared resolution and a temperature range of -4 to 302°F (-20 to 150°C).

Easily identify suspect components on the 3.5" LCD touchscreen which offers IR-Fusion™ technology—a blend of visible light and infrared thermal images. Just slide your finger across the screen to adjust the setting.

Automatically save, organize, and file thermal images with the Fluke Connect® Asset Tagging app. By scanning your asset's QR code or bar code, your infrared image and date/time stamped information will be stored to your predefined folders. Easily share data wirelessly with any Android™ or iOS® device using the free app or automatically upload it to your computer via USB.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat