Fluke ii900 Sonic Industrial Imager

Representative image only.
Fluke Mfr # FLK-ii900 – Item # RK-39749-41
Turn sound waves into real-time images to locate leaks with ease
  • Quickly detect leaks in noisy or hard to reach environments
  • Easily view leaks on a large 7” LCD touch screen with overlaid SoundMap™
  • Reduce leak detection time and energy costs by accurately scanning large areas
  • Rugged IP40 unit rating with IP51 sensor head rating — ideal for industrial applications
  • 2 year warranty

$34,403.64CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Decibel (Db) Low Range (dB)16
  • Decibel (Db) High Range (dB)120
  • AccuracyDetects 0.005 CFM leak at 100 psi from up to 10 meters
  • ComplianceIEC 61010-1 and IEC 61326-1
  • OutputUSB
  • MemoryInternal memory with capacity for 999 picture files or 20 video files
  • Display7\" LCD touchscreen with backlight
  • Battery Type2 Lithium-ion smart battery packs (included)
  • Length (in)2 43/64
  • Height (in)7 5/16
  • Width (in)12 43/64
  • Length (cm)6.8
  • Height (cm)18.6
  • Width (cm)32.2
  • DescriptionFluke ii900 Sonic Industrial Imager
  • Warranty2 year
Two year warranty

Key Features

  • Quickly detect leaks in noisy or hard to reach environments
  • Easily view leaks on a large 7” LCD touch screen with overlaid SoundMap™
  • Reduce leak detection time and energy costs by accurately scanning large areas
  • Rugged IP40 unit rating with IP51 sensor head rating — ideal for industrial applications
  • 2 year warranty

More About this Item

Effectively detect and pinpoint leaks of compressed air, vacuum, steam, or other gases with the Fluke ii900 Sonic Industrial Imager. This leak detector imager uses an array of ultrasonic microphones in combination with SoundMap™ technology blended over real images to provide an image of the leak.

The Fluke ii900 imager isolates the frequency of leaks or vacuums, allowing detection in noisy production environments or from a distance. With a large array of microphones, the imager can quickly scan a large area. The ultrasonic detection range allows for use indoors and outdoors as measurements are not dependent on ambient or gas temperatures.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat