This item is now discontinued. Please browse similar items

Fluke FLK-TI400 60HZ/FCB Thermal Imager with (3) A3001 Iflex and 805Fc Vibration Meter Kit

Representative image only.
Fluke Mfr # FLK-TI400 60HZ/FCB – Item # RK-39750-76
Quick transfer of images directly to PC, iPhone® or iPad® with Wi-Fi connectivity
  • Take temperature, mechanical, electrical, and vibration measurements in one place
  • Fluke Connect™ lets you share data from the field with your team
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76,800
  • Detector Size320 x 240
  • Detector Speed (Hz)60
  • Field Of View (FOV)24° x 17°
  • Min Temperature (° F)-4
  • Max Temperature (° F)2192
  • Min Temperature (° C)-20
  • Max Temperature (° C)1200
  • Accuracy±2% or 2°C, whichever is greater
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.09 at 86
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.05 at 30
  • Focus TypeManual, Automatic
  • Palette Selection16 Standard, 16 Ultra-Contrast
  • Measurement ModeSpot, Area, Min/Max
  • Image ModesThermal, Visual, Fusion
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)5 M
  • EmissivityAdjustable
  • Voice AnnotationYes
  • Video OutputYes
  • Memory Storage TypeSD card
  • Software IncludedYes
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life3 to 4 hours continuous
  • BatteryReplaceable w/ AC charger
  • Height (in)6 1/2
  • Width (in)4 39/64
  • Length (in)11
  • DescriptionThermal Imager with (3) A3001 Iflex and 805Fc Vibration Meter Kit
  • Warranty2 year
Two year warranty

Key Features

  • Take temperature, mechanical, electrical, and vibration measurements in one place
  • Fluke Connect™ lets you share data from the field with your team
  • 2 year warranty

More About this Item

Fluke Connect with ShareLive video - Make the best decisions faster than ever before by viewing all temperature, mechanical, electrical and vibration measurements for each equipment asset in one place. Get started saving time and increasing your productivity. Fluke Connect with ShareLive video call is the only wireless measurement system that lets you stay in contact with your entire team without leaving the field. The Fluke Connect mobile app is available for Android and iOS and works with over 20 different Fluke products.

Kit includes:

Fluke Ti400 Thermal camera with standard infrared lens
• AC power supply and battery pack charger (including mains adapters)
• Two, rugged lithium ion smart battery packs
• USB cable
• HDMI video cable
• SmartView software available via free download
• Rugged, hard carrying case
• Soft transport bag
• Adjustable hand strap
• Warranty registration card



Fluke 3000 FC Wireless Digital Multimeter
• Three (3) a3001 FC Modules
• Three (3) iFlex 10” coils
• One (1) v3000 FC Voltage Module
• PC3000FC PC Adapter W/ SW3000 software CD
• TL175 Test Leads (1 pair)
• AC175 Alligator Clips (1 pair)
• TL224 Test Leads (1 pair)
• AC285 Alligator Clips (1 pair)
• Four (4) magnet/straps
• Information pack


Fluke 805 Vibration Meter
• USB cable
• Storage case
• Belt holster
• Quick reference guide
• CD-ROM (includes MS Excel template and documentation)
• Two (2) AA batteries

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat