This item is now discontinued. Please browse similar items

Fluke Calibration 9142A Field Metrology Well with Insert A

Representative image only.
Fluke Calibration Mfr # 9142-A-156 – Item # RK-16101-73
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)302
  • Min Temperature (° F)-13
  • Heat-up Rate23 minutes
  • Stability±0.01°C: (full range)
  • Width (in)7 19/64
  • Height (in)11 39/64
  • Length (in)11 13/32
  • DescriptionField Metrology Well with Insert A
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

  • Easy to use
  • Large LCD display
  • Function keys and easy to navigate menus
  • Pre-programmed calibration routines
  • One-button push to set the temperature
  • Reference readout accepts "plug-n-play" smart connector

Field Metrology Wells offer accuracy, portability, and speed
for field calibration applications. These units are packed with
functionality and are remarkably easy to use. Field
Metrology Wells are lightweight, small, and quick to reach
temperature set points; yet they are stabile, uniform, and
precise. This industrial product line is perfect for transmitter-
loop calibration, comparison calibration, or a simple check
of a thermocouple sensor. With the "process" option, you have
no need to have to carry additional tools into the field. It includes
a built-in readout for resistance, voltage, and mA measurement;
24V loop power; and on-board documentation.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat