This item is now discontinued. We recommend the following as suggested replacements: RK-16111-00

Fluke Calibration 9135 Portable Infrared Calibrator, 115 VAC

Representative image only.
Fluke Calibration Mfr # 9135-156 – Item # RK-90911-00
  • Easily and quickly verify the accuracy of your hand-held infrared thermometer
  • Lightweight and portable — ideal for on-site calibration
  • Easy to operate: Select temperature setpoint, aim your thermometer at the blackbody, and read the measurement.
  • Offers three temperature setpoints; check your thermometer at one setpoint or estimate span error by checking at 50°C and 150°C
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Heat-up Rate3 minutes from 25 to 150°C
  • Cooling Rate25 minutes from 150 to 50°C
  • Width (in)1 51/64
  • Height (in)7 51/64
  • Length (in)4 13/32
  • Power (VAC)115
  • DescriptionPortable Infrared Calibrator, 115 VAC
  • Warranty1 Year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Easily and quickly verify the accuracy of your hand-held infrared thermometer
  • Lightweight and portable — ideal for on-site calibration
  • Easy to operate: Select temperature setpoint, aim your thermometer at the blackbody, and read the measurement.
  • Offers three temperature setpoints; check your thermometer at one setpoint or estimate span error by checking at 50°C and 150°C
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat