Fluke 750P00 Pressure Module, Differential, 0 to 1 Inch Water

Representative image only.

Fluke 750P00 Pressure Module, Differential, 0 to 1 Inch Water

Fluke | Mfr: FLUKE-750P00| Item: 1610747

Makes a multifunction or documenting calibrator into a pressure calibrator

$3,970.79CAD / Each

for an additional
$529.68CAD / Each
for an additional
$411.44CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,970.79CAD / Each

Buy It Together

Current Item

Fluke 750P00 Pressure Module, Differential, 0 to 1 Inch Water
Fluke 750P00 Pressure Module, Differential, 0 to 1 Inch Water
1610747

$3,970.79CAD / Each
+
InnoCal NIST-Traceable Calibration, Pressure Module
1709026

$411.44CAD / Each
=
Total Price 4382.23 ADD 2 ITEMS TO CART
Product Description

Includes

One 1/4" NPT male, one 1/4" BSP/ISO male, and one M20 male adapter, instruction manual, and a calibration document supplied by the manufacturer

Key Features

  • High accuracy with reference uncertainty as good as 0.01%
  • Specifications at 6 months and 1 year with multiple temperature windows when better accuracies are needed
  • Sends digital communication to calibrators, eliminating analog losses and errors
  • 1/4" NPT, 1/4" BSP/ISO, and M20 male adapters are included for maximum compatibility
  • A rugged urethane overmolding protects and seals each module from shock, dirt, and moisture
  • Durable construction is backed by a 3-year warranty
  • 3 year warranty

More About this Item

These Fluke ® 750P series pressure modules turn your Fluke 753/754 Documenting Process Calibrators and 725/726 Multifunction Process Calibrators into pressure calibrators capable of operating with gauge, differential, dual range, absolute and vacuum pressures.

Each module incorporates a silicon piezo-resistive sensor and microprocessor that provides inherent temperature compensation and allows the module to communicate digitally to the calibrator. It also makes the modules fully interchangeable with a calibrator with each module having its own serial number and calibration traceability.

Available for sale in the United States only

3 Year WarrantyConformite Europeenne
Specifications
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Max Pressure1 inch of water (2.5 mbar)
  • Min Pressure0 inch of water (0 mbar)
  • Pressure Accuracy±0.15%
  • Burst Pressure30X full scale
  • Calibration MediumNon-Corrosive Gas
  • Connections1/8" NPT(F)
  • Width (in)4 1/2
  • Height (in)2
  • Length (in)4
  • Width (cm)11.4
  • Height (cm)5.1
  • Length (cm)10.1
  • DescriptionPressure Module, Differential, 0 to 1 Inch Water
  • Warranty3 Years
Reviews
Q&A