This item is now discontinued. Please browse similar items

Fluke 721-1610 Precision Pressure Calibrator, dual 16 and 1000 psig sensors

Representative image only.
Fluke Mfr # Fluke-721-1610 – Item # RK-16107-25
Provide pressure calibration and temperature measurement for custody transfer applications
  • Both pressure inputs perform pressure switch tests
  • Large backlit graphic LCD displays up to three inputs simultaneously
  • Store five instrument setups for quick recall of routine tests
  • Choose between standard and intrinsically safe models
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Measurement (VDC)24
  • Min Measurement (VDC)0
  • Max Measurement (mA)24
  • Min Measurement (mA)0
  • Min Pressure16 psig or 1000 psig
  • Pressure Resolution0.01 psi (0.0001 bar) / 0.1 psi (0.001 bar)
  • Width (in)4 3/8
  • Height (in)2 3/8
  • Length (in)7 7/8
  • Width (cm)11
  • Height (cm)5.8
  • Length (cm)20
  • Batteries4 x AA batteries
  • DescriptionPrecision Pressure Calibrator, dual 16 and 1000 psig sensors
  • Warranty3 Years
3 Year Warranty

Key Features

  • Both pressure inputs perform pressure switch tests
  • Large backlit graphic LCD displays up to three inputs simultaneously
  • Store five instrument setups for quick recall of routine tests
  • Choose between standard and intrinsically safe models
  • 3 year warranty

More About this Item

Dual-isolated pressure sensors make the Fluke 721 precision calibrator the ideal tool for gas custody transfer applications, allowing you to take simultaneous static and differential pressure measurements with one calibrator.

Standard 721 models (16107-22 through -35) feature an internal 24 V loop power supply to power a transmitter under test, and measures up to 30 VDC to check 24 V loop power supplies. Extend pressure measurement range with connection to external 700P/750P pressure modules.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat