This item is now discontinued. We recommend the following as suggested replacements: RK-97241-16

Fluke 414D Laser Distance Meter; 165 feet (50 meter)

Representative image only.
Fluke Mfr # FLUKE-414D – Item # RK-97241-14
Point, shoot, and measure distance—it's that easy!
  • Reduction of estimation errors, saving time and money
  • Instant measurement with one-button operation
  • Easy targeting with bright laser
  • Automatic shutoff for improved battery life
  • Fits in your shirt pocket
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (ft)0.16
  • Max range (ft)650
  • Min range (m)0.05
  • Max range (m)200
  • Min range (degrees)-25
  • Max range (degrees)70
  • Resolution1/16 in
  • Resolution (mm)1
  • Accuracy±0.079 in
  • Accuracy (mm)±2
  • Length (in)4.5625
  • Width (in)2.0781
  • Height (in)1.2968
  • Length (cm)11.6
  • Width (cm)5.3
  • Height (cm)3.3
  • Power2 x AAA (included)
  • DescriptionLaser Distance Meter; 165 feet (50 meter)
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Reduction of estimation errors, saving time and money
  • Instant measurement with one-button operation
  • Easy targeting with bright laser
  • Automatic shutoff for improved battery life
  • Fits in your shirt pocket
  • 3 year warranty

More About this Item

The Fluke laser distance meters use the most advanced distance measuring technology. These meters are fast, accurate, durable, and easy to use—just point and shoot. Their simple design and easy one-button operation means you spend less time measuring while increasing the reliability of the answers that you need.

Model 414D

  • Measure up to 165 ft (50 m)
  • Quick calculation of area (square footage) and volume
  • Easy addition and subtraction of measurement
  • Minimum and Maximum function
  • Pythagoras calculation for determining distance indirectly from two other measurements
  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At800-363-5900
    Live chat