This item is now discontinued. Please browse similar items

Fluke 1503 Insulation Resistance Tester, 0.1 MOhm to 2000 Mohm

Representative image only.
Fluke Mfr # Fluke-1503 – Item # RK-20021-37
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionInsulation Resistance Tester, 0.1 MOhm to 2000 Mohm
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The Fluke 1507 and 1503 insulation testers are compact, rugged, reliable and easy to use. With their multiple test voltages, they are ideal for many troubleshooting, commissioning, and preventative maintenance applications. Additional features on the tools save both time and money when performing tests. They offer great performance for an exceptional value.
FEATURES

  • Remote test probe makes repetitive or hard-to-reach testing easier
  • Live circuit detection prevents insulation test if voltage >30V is detected for added user protection
  • Auto-discharge of capacitive voltage for added user protection
    AC/DC voltage: 0.1V to 600V
  • 200mA Continuity
  • Auto power off to save battery power
  • Large, backlit display for easy readability
  • Automatic calculation of Polarization Index and Dielectric Absorption
  • Ratio saves both time and money (FL1507 only)
  • Compare (Pass/Fail) function makes repetitive tests simple and easy (FL1507 only)
  • CAT III - 1000V, CAT IV - 600V overvoltage category rating for added user protection
  • Included accessories: Remote probe, test leads and probes, alligator clips
  • Accepts optional Fluke TPAK magnetic hanging system to free your hands for other work

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat