This item is now discontinued. Please browse similar items

Flir T530-24-14 Professional Thermal Imaging Camera; MSX/24 and 14 Degree Lens, 320 x 240, -20 to 650°C

Representative image only.
Flir Mfr # FLIR T530-24-14 – Item # RK-39757-32
Laser-assisted autofocus ensures crisp thermal imagery and accurate readings
  • GPS tagging makes reporting and archiving easy
  • Touch-screen LCD with intuitive menu provides easy navigation
  • Target images overhead and below with 180° rotating optical block
  • Interchangeable AutoCal lenses can be shared between cameras
  • Share critical findings with co-workers in real time using Flir Tools Mobile App
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76800
  • Detector Size320 x 240
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±2°C (±3.6°F) or ±2% of reading
  • Zoom1 to 4x continuous
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° C)<30 mK @ 30°C (42° lens)
  • Focus TypeContinuous with laser distance meter (LDM), one-shot LDM, one-shot contrast, manual
  • Min Focus Distance (m)1
  • Min Focus Distance (in)39.4
  • Image ModesInfrared, visual, MSX™, picture-in-picture
  • Text AnnotationYes
  • Voice AnnotationYes
  • Memory Storage TypeRemovable SD card memory
  • Display TypeAuto-rotation touchscreen LCD
  • Battery life4 hours
  • BatteryRechargeable lithium-ion battery
  • Height (in)3 1/4
  • Width (in)7 7/8
  • Length (in)5 1/4
  • DescriptionProfessional Thermal Imaging Camera; MSX/24 anf 14 Degree Lens, 320x 240, -20 to 650°C
  • Warranty2 year
Two year warranty

Key Features

  • GPS tagging makes reporting and archiving easy
  • Touch-screen LCD with intuitive menu provides easy navigation
  • Target images overhead and below with 180° rotating optical block
  • Interchangeable AutoCal lenses can be shared between cameras
  • Share critical findings with co-workers in real time using Flir Tools Mobile App
  • 2 year warranty

More About this Item

The T530 and T540 thermal imaging cameras accurately troubleshoot hot spots and potential faults safely from any vantage point. Easily navigate and diagnose hard-to-reach targets with the 180° rotating lens platform. Scan large areas with up to 464 x 348 resolution, delivering 161,472 non-contact temperature measurement points. By using the UltraMax® image enhancement technology you can increase the resolution to 645,888 pixels. The cameras are equipped with a laser-assisted autofocus which accurately captures sharp thermal images and spot-on temperature readings.
Scratch-resistant 4" touch-screen LCD offers an easy-to-navigate menu and two programmable buttons. An on-screen laser distance measurement function helps determine accessibility of components for repair.
Each model offers a 5-megapixel digital camera with built-in LED photo/video lamp and interchangeable AutoCal optics that can be shared between T500-series cameras without the need for secondary pairing or factory recalibration. Optics include a 24° standard lens, 42° wide angle lens, and 14° telephoto lens. Other features include built-in voice annotation, text comments with auto-fill, and image sketch.

Available for sale in the United States and Canada only.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat