This item is now discontinued. Please browse similar items

Flir T430SC Scientific Bench Thermal Imaging Camera; MSx and Enhanced Software

Representative image only.
Flir Mfr # FLIR T430SC – Item # RK-39754-56
The industries leading high resolution cameras with scalable Fusion (PIP) and a touch-screen display. Measurements down to 125 microns
  • Highest accuracy for its class at 2%
  • Copy images and reports to USB flash drive
  • Instant in-camera multipage report generation
  • Thermal fusion blends thermal and digital images in real time
  • Bluetooth™ transmitter with METERLiNK® wireless communication
  • FLIR ResearchIR real-time image/data logging and plotting software
  • Camera tripod adapter for locked-down targeting
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76,800 / 0.045
  • Detector Size320 x 240
  • Detector Speed (Hz)60
  • Field Of View (FOV)25 x 19
  • Min Temperature (° F)-4
  • Max Temperature (° F)1202
  • Min Temperature (° C)-20
  • Max Temperature (° C)650
  • Accuracy±3.6°F (2°C)
  • Zoom4X
  • Sighting TypeLaser
  • Thermal Sensitivity (N.E.T.D) (° F)≤ 0.05
  • Thermal Sensitivity (N.E.T.D) (° C)≤ 0.03
  • Focus TypeManual, Automatic
  • Min Focus Distance (m)0.4
  • Min Focus Distance (in)15.6
  • Palette Selection12 Color Pallettes
  • Measurement ModeSpot Meter, Box Area, Auto Hot/Cold, Isotherm
  • Image ModesInfrared, Visual
  • Fusion (Picture in Picture)Yes
  • Enhanced Spectral ImagingYes
  • Camera IncludedYes
  • Visible Light Camera Resolution (Pixels)3.1 M
  • EmissivityAdjustable
  • Text AnnotationYes
  • Voice AnnotationYes
  • Video OutputYes
  • Memory Storage TypeUSB, SD card
  • Software IncludedYes
  • Display TypeTouchscreen
  • Display Height (in)3 1/2
  • Low Battery IndicatorYes
  • Battery life4 hours
  • BatteryLi-ion
  • Power (VAC)90 to 260
  • Height (in)4 13/64
  • Width (in)7 29/32
  • Length (in)4 29/32
  • DescriptionScientific Bench Thermal Imaging Camera; MSx and Enhanced Software
  • Warranty2 year
Two year warranty

Key Features

  • Highest accuracy for its class at 2%
  • Copy images and reports to USB flash drive
  • Instant in-camera multipage report generation
  • Thermal fusion blends thermal and digital images in real time
  • Bluetooth™ transmitter with METERLiNK® wireless communication
  • FLIR ResearchIR real-time image/data logging and plotting software
  • Camera tripod adapter for locked-down targeting
  • 2 year warranty

More About this Item

Know exactly where to measure, trust your findings every time, and become far more productive
with a FLIR Thermal Bench Top Test Kit.

Thermocouples are limited to a best guess of where the right measurement points might be and often create undesirable heat sinks that alter a target’s thermal properties. A spot pyrometer isn’t very effective either. Like athermocouple, it only measures one point at a time. Worse, it merely senses the average temperature of an area, and the farther away from the object, the greater the discrepancy.

But with an infrared camera in a FLIR Thermal Bench Top Test Kit, you can detect thousands of measurement points in each thermal image and get reliable data in seconds. Even better, you can see exactly where the heat is. Together with the kit’s lens choices and ResearchIR Standard time vs. temperature plotting software, FLIR now offers the most dependable infrared solution to help paint the complete picture and get it right the first time.

With the highest accuracy for its class at 2% and thermal sensitivity as low as 0.045°C, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates a problem. FLIR''s thermal imagers are fully radiometric which means they measure and store temperatures at every point in the image. Each camera comes with access to robust web based software package that allows the user to transfer images onto a template for analyzing and creating of a report in pdf format. The T-series also includes built-in software which allows complete in-field analysis, reporting and file sharing capability directly from the camera. FLIR-Report a professional thermal imaging software package is sold separately and provides enhanced reporting capabilities, allowing for the easy creating of comprehensive multi-image reports with analysis of image data.

FLIR’s exclusive Multi-Spectral Dynamic Imaging System (MSX) is featured on all E-series cameras. This function provides extraordinary real-time thermal detail that instantly highlights and orients problem locations and eliminates the need to refer back to a visual image. MSX allows you to see details never available before in earlier generations of thermal imagers, from definable edges of an object to text on a label and so much more.

METERLiNK® is a Bluetooth™ connection that is an exclusive feature of the FLIR E-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.

FLIR Tools Mobile app streams video and connects FLIR imagers to Apple® and Android™ devices for improved client communication

FLIR ResearchIR is aimed at R&D-Science users of thermal imaging cameras with a cooled or uncooled detector.

FLIR ResearchIR takes the most out of your thermal imaging camera and allows high speed recording and advanced thermal pattern analysis. ResearchIR is the perfect tool for industrial R&D labs.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat