Flir FC-632R Fixed Network Thermal Camera, 640 x 480 Array

Representative image only.
Flir Mfr # FC-632 R-19MM NTSC – Item # RK-39757-01
Get optimal detection with long-term reliability
  • On-board video analytics with ability to classify human or vehicle intrusions
  • Multiple fields of view and resolution options
  • Numerous alarm notifications

$10,962.02CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution320 x 240
  • Field Of View (FOV)32° × 26°
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Min Temperature (° C)-10
  • Accuracy±10°F or 5% of reading (±5°C or 5% of reading)
  • ZoomContinuous E-zoom, up to 4X
  • Focus TypeAthermalized, focus-free
  • Video OutputHybrid system with IP & Analog video
  • Display TypeHybrid system with IP & Analog video
  • Power (VAC)24
  • Height (in)4 1/10
  • Width (in)4 19/32
  • Length (in)9 1/5
  • DescriptionFixed Network Thermal Camera, 640 x 480 Array

Includes

sunshield, cable connectors, plugs, inserts, 3 mm hex wrench, and small blade screwdriver.

Key Features

  • On-board video analytics with ability to classify human or vehicle intrusions
  • Multiple fields of view and resolution options
  • Numerous alarm notifications

More About this Item

The fixed network thermal cameras feature up to four on-board temperature measurement tools and multiple safety alarm notifications. When a monitored temperature of a specific area has been reached or exceeded, a notification goes out by email, digital output or VMS alarm. Cameras can be calibrated for fire detection, safety, and thermal monitoring of substations, waste disposal, and equipment. A powerful on-board analytics is capable of classifying human or vehicle intrusions. Flexible integration tools allow temperature data and alarms to be integrated into a wide variety of external monitoring and control systems. The thermal cameras can be installed with an analog or digital (IP) video output or both. Analog video requires a connection to a video monitor or an analog video matrix switch. A rugged constructed enclosure protects the cameras from dust, water, and is submersible up to one meter (3 1/4 ft). They are also shock, vibration, and corrosion-resistant. The cameras are intended for outdoor security applications and can be install in a fixed location using wall mount (not included) or on a pan/tilt mechanism.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat