Flir ETS320 Benchtop Thermal Imaging Camera

Representative image only.
Flir Mfr # ETS320 – Item # RK-39755-01
Affordable solution for quick analysis of hot spots and thermal gradients—reduces test times
  • Perform temperature checks on PCB boards and electronic devices
  • Sensitive—detects temperature shifts smaller than 0.06°C
  • Measure small components down to 170 µm per pixel spot size
  • IR sensor offers 76,800 points of noncontact temperature measurements
  • Large 3” LCD provides immediate thermal feedback
  • Quantify heat generation and thermal dissipation up to 250°C (482°F)
  • Warranty includes 2 years parts and labor coverage, 5 years battery coverage, and 10 years detector coverage

$4,050.35CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pixels / Thermal Resolution76,800 / 320 x 240
  • Length (\")8 3/4
  • Width (InchShort)5 7/8
  • Height (in)11 7/8
  • Field Of View (FOV)45° x 34°
  • Min Temperature (° F)-4
  • Max Temperature (° F)482
  • Min Temperature (° C)-20
  • Max Temperature (° C)250
  • Accuracy±3% of reading for ambient temperature 50 to 95°F (10 to 35°C)
  • Thermal Sensitivity (N.E.T.D) (° C)<0.06°C
  • EmissivityVariable
  • Display TypeLCD
  • Battery life4 hours
  • Battery1 rechargeable lithium-ion (included)
  • DescriptionBenchtop Thermal Imaging Camera
2 Year Warranty

Key Features

  • Perform temperature checks on PCB boards and electronic devices
  • Sensitive—detects temperature shifts smaller than 0.06°C
  • Measure small components down to 170 µm per pixel spot size
  • IR sensor offers 76,800 points of noncontact temperature measurements
  • Large 3” LCD provides immediate thermal feedback
  • Quantify heat generation and thermal dissipation up to 250°C (482°F)
  • Warranty includes 2 years parts and labor coverage, 5 years battery coverage, and 10 years detector coverage

More About this Item

The benchtop battery-operated thermal imaging camera is specifically designed for lab electronics testing—reducing test times and product development cycles, and improving product design and quality assurance. It saves time and eliminates guesswork associated with thermocouples and RTDs by leveraging noncontact temperature measurement and immediate hot and cold spot detection. The 320 x 240 IR detector measures more than 76,800 data points at once with a simple push of a button. Ideally suited for testing printed circuit boards and small electronics, investigating thermal biology of small animals and plants, and examining medical devices.
Do temperature analysis directly on the camera itself, or connect to your computer via USB cable and load the FLIR Tools+ software (included) for advanced analysis and data streaming. The integrated test stand with sliding mount allows hands-free measurement and can be easily adjusted to zoom in or out on a product.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat