Flir EM54 Environmental Meter/Vane Thermoanemometer

Representative image only.
Flir Mfr # EM54 – Item # RK-39753-34
Measure air velocity, humidity, dew point, wet bulb, and temperature—all with one tool
  • Functional on a wide range of systems—easily adapt the measurement units to your specific application
  • Ergonomic, intuitive design
  • Clear, backlit, multifunctional display with well-marked function keys
  • Programmable power timer and low-battery indicator
  • 3 year warranty

$386.01CAD / Each

$450.86 - $558.41CAD / Each

for an additional
$450.86CAD / Each
for an additional
$558.41CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5906
  • Min Air Velocity (ft/min)79
  • Air Velocity Accuracy±3% +40 ft/min (±3% +0.2 m/s)
  • Max Air Volume (CFM)999900
  • Number Of Temperature Channels2
  • Min Temperature (° F)-148
  • Max Temperature (° F)2502
  • Min Temperature (° C)-99.9
  • Max Temperature (° C)1372
  • Temperature Accuracy ±1.5% +1.8°F (1°C) to 212°F (99.9 C); ±1.5% +3.6°F (2°C) above 212°F (99.9 C)
  • Max RH (%)98
  • Min RH (%)5
  • RH Accuracy ±3.5%
  • Min Dew Point (° F)-22
  • Max Dew Point (° F)140
  • Min Dew Point (° C)-30
  • Max Dew Point (° C)60
  • Dew Point Accuracy ±4.8°F (3°C)
  • Battery1 9V (included)
  • Battery Life120 hours typical
  • DescriptionEnvironmental Meter/Vane Thermoanemometer
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Functional on a wide range of systems—easily adapt the measurement units to your specific application
  • Ergonomic, intuitive design
  • Clear, backlit, multifunctional display with well-marked function keys
  • Programmable power timer and low-battery indicator
  • 3 year warranty

More About this Item

Designed for HVAC/R professionals, this thermoanemometer is the only tool you’ll need to accurately inspect and troubleshoot ducting systems to ensure efficient functionality. Unit features Hold function and Min/Max/Avg readings. Use the included contact temperature probe to test electric motors and thermal equipment for optimal operating temperatures.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat