Flir DM64 HVAC TRMS Digital Multimeter with Non-Contact Voltage and Temperature

Representative image only.
Flir Mfr # DM64 – Item # RK-35725-22
Diagnostic functions provide fast and effective troubleshooting
  • Automatically select the optimal measuring range with autoranging feature
  • Bright, large 6000-count 3.8” digital backlit LCD
  • Durable IP40 design for rugged applications
  • CAT III-600 V, CAT IV-300 V safety rating
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Measures ACV, DCV, Resistance, Continuity, Capacitance, Diode, DCA, ACA, Temperature, line Frequency, and non-contact Voltage (NCV)
  • Lo Z (low impedance) for ghost voltage protection
  • Limited Lifetime Warranty

PRODUCT OPTIONS

$156.16CAD / Each

$165.39 - $272.58CAD / Each

for an additional
$165.39CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • DC Voltage Accuracy±0.4%
  • DC Max (amps)10
  • AC Max (Volts)600
  • Ac Voltage Accuracy±1%
  • AC Max (amps)10
  • Resistance Max (KΩ)600
  • Capacitance Max (nF)200
  • Capacitance Max (mF)10
  • Frequency Max (KHz)50
  • Continuity30 to 480 Ω
  • Diode TesterYes
  • True RmsYes
  • Min Temperature (° F)-40
  • Max Temperature (° F)752
  • Min Temperature (° C)-40
  • Max Temperature (° C)400
  • Safety RatingIP40
  • Power3 AA batteries
  • DescriptionHVAC TRMS Digital Multimeter with Non-Contact Voltage and Temperature
  • WarrantyLTD Life Time
Conformite EuropeenneLimited Lifetime Warranty

Includes

Silicone test leads, Type-K thermocouple, soft carrying case, and batteries.

Key Features

  • Automatically select the optimal measuring range with autoranging feature
  • Bright, large 6000-count 3.8” digital backlit LCD
  • Durable IP40 design for rugged applications
  • CAT III-600 V, CAT IV-300 V safety rating
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
  • Measures ACV, DCV, Resistance, Continuity, Capacitance, Diode, DCA, ACA, Temperature, line Frequency, and non-contact Voltage (NCV)
  • Lo Z (low impedance) for ghost voltage protection
  • Limited Lifetime Warranty

More About this Item

These True RMS digital multimeters feature diagnostic measurements including 10 A AC/DC current, 600 V AC/DC voltage, and capacitance. Plus, you’ll work more efficiently with advanced features such as diode testing, continuity check, non-contact voltage detection, and min/max/average hold functions.
These multimeters are CAT III 600 V and CAT IV 300 V rated and can withstand a drop test up to 2 meters. Meter is auto and manual ranging for maximum flexibility during testing. Measurements display numerically on the large, backlit LCD with 5 reading per second update rate. Min/Max and average readings are recorded to capture variations.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat